TAG 2.0SQU B SVT20BLNK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG 2.0SQU B SVT20BLNK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23213
  • Mfr. Model # 23213
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 1.4 lbs

Product Details

Brady blank brass valve tag, 2 inches square. Package quantity, 24.

Technical Specs

  • Height 2"
  • Material Brass
  • Item 2" Square Brass Tag
  • Width 2"
  • Hole Size 3/16"
  • Shape Square
  • Number Series Blank
  • Colour Brass
  • Thickness 0.04 in
  • Indoor/Outdoor Usage Outdoor Only
  • Operating Temp. Range -40 Degrees F - 1200 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list