Skip Content
TAG 1 THRU 25 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG 1 THRU 25 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23200
  • Mfr. Model # 23200
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Numbered Tag
  • Height 1-1/2"
  • Width 1-1/2"
  • Hole Size 3/16"
  • Includes (25) Numbered Tags
  • Material Brass
  • Number Series 1 - 25
  • Shape Round
  • Colour Brass
  • Thickness 0.04 in
  • Operating Temp. Range -40 Degrees F - 1200 Degrees F
  • Indoor/Outdoor Usage Outdoor Only
  • Engraved/Stamped Stamped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list