Skip Content
TAG 1.5RND B 250BLNK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAG 1.5RND B 250BLNK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23210
  • Mfr. Model # 23210
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.55 lbs

Product Details

Brady blank brass valve tag, 1-1/2 inches round. Package quantity, 24.

Technical Specs

  • Colour Brass
  • Height 1-1/2"
  • Material Brass
  • Item 1-1/2" Round Brass Tag
  • Width 1-1/2"
  • Number Series Blank
  • Hole Size 3/16"
  • Shape Round
  • Operating Temp. Range -40 Degrees F - 1200 Degrees F
  • Thickness 0.04 in
  • Indoor/Outdoor Usage Outdoor Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list