Skip Content
TAG 1.5 X 3 SS 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAG 1.5 X 3 SS 100/PK

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH96S
  • Mfr. Model # 96S
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.479 lbs

Product Details

Rectangle Valve Tags, stainless steel material, 1-1/2 inch x 3 inch. Sold by 100/package.

Technical Specs

  • Material Stainless Steel
  • Item 1-1/2" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list