Skip Content
TACTIKKA RGB HEADLAMP DESERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TACTIKKA RGB HEADLAMP DESERT

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE89BHBD
  • Mfr. Model # E89BHBD
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.279 lbs

Technical Specs

  • Batteries Included Yes
  • Item Tactical Headlamp
  • Number of Batteries 3
  • Lumens 110
  • Lamp Type LED
  • Switch Type Push-Button
  • Mounting Type Headband
  • Lens Material Polycarbonate
  • Standards CE
  • Body Colour Desert
  • Beam Distance 50 m
  • Light Output Modes Ambient, Proximity, Movement, Rapid Movement, Boost, Strobe, Red Proximity, Red Strobe
  • Peak Beam Intensity 125 cd
  • Water Penetration Rating IPX4
  • Battery Burn Time 12 hr.
  • Weight with Batteries 85 g
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Safety Rated Not Safety Rated
  • Lumens Range 100 - 249
  • Maximum Lumens Output 140
  • Special Light Output Mode Red Strobe, Strobe
  • Flashlight Grade Tactical
  • Flashlight Beam Type Adjustable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list