Skip Content
Discontinued with Replacement
TACTIKKA RGB HEADLAMP CAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TACTIKKA RGB HEADLAMP CAMO

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE89BHBC
  • Mfr. Model # E89BHBC
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.279 lbs
Suggested Replacement Product
HEAD LIGHT 2750C GEN 2,BLACK.

Price: NA

Technical Specs

  • Batteries Included Yes
  • Number of Batteries 3
  • Item Tactical Headlamp
  • Lumens 110
  • Lamp Type LED
  • Mounting Type Headband
  • Switch Type Push-Button
  • Body Colour Desert
  • Standards CE
  • Lens Material Polycarbonate
  • Beam Distance 50 m
  • Peak Beam Intensity 125 cd
  • Light Output Modes Ambient, Proximity, Movement, Rapid Movement, Boost, Strobe, Red Proximity, Red Strobe
  • Water Penetration Rating IPX4
  • Battery Burn Time 12 hr.
  • Weight with Batteries 85 g
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Lumens Range 100 - 249
  • Safety Rated Not Safety Rated
  • Maximum Lumens Output 140
  • Flashlight Grade Tactical
  • Special Light Output Mode Red Strobe, Strobe
  • Flashlight Beam Type Adjustable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list