TACTIKKA PLUS HEADLAMP DESERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACTIKKA PLUS HEADLAMP DESERT

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE89AHBD
  • Mfr. Model # E89AHBD
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.279 lbs

Technical Specs

  • Batteries Included Yes
  • Item Compact Headlamp
  • Number of Batteries 3
  • Lumens 100
  • Mounting Type Headband
  • Switch Type Push-Button
  • Standards CE
  • Lens Material Polycarbonate
  • Body Colour Desert
  • Beam Distance 50 m
  • Water Penetration Rating IPX4
  • Light Output Modes Ambient, Proximity, Movement, Rapid Movement, Boost, Strobe, Red Proximity, Red Strobe
  • Peak Beam Intensity 125 cd
  • Battery Burn Time 12 hr.
  • Weight with Batteries 85 g
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Lumens Range 100 - 249
  • Safety Rated Not Safety Rated
  • Maximum Lumens Output 140
  • Flashlight Grade General Purpose
  • Special Light Output Mode Red Strobe, Strobe
  • Flashlight Beam Type Adjustable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list