TACTIKKA PLUS HEADLAMP CAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACTIKKA PLUS HEADLAMP CAMO

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE89AHBC
  • Mfr. Model # E89AHBC
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Number of Batteries 3
  • Batteries Included Yes
  • Mounting Type Headband
  • Lumens 100
  • Switch Type Push-Button
  • Standards CE
  • Body Colour Desert
  • Beam Distance 50 m
  • Light Output Modes 5
  • Peak Beam Intensity 125 cd
  • Water Penetration Rating IPX4
  • Battery Burn Time 12 hr.
  • Weight with Batteries 85 g
  • Flashlight Battery Size AAA
  • Item Headlamp
  • Lumens Range 100 - 249
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 110
  • Flashlight Beam Type Fixed, Flood, Spot
  • Flashlight Grade General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list