Skip Content
TACTIKKA PLUS HEADLAMP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TACTIKKA PLUS HEADLAMP BLACK

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE89AHBN
  • Mfr. Model # E89AHBN
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.279 lbs

Technical Specs

  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 100
  • Mounting Type Headband
  • Standards CE
  • Body Colour Black
  • Switch Type Push-Button
  • Light Output Modes 5
  • Peak Beam Intensity 125 cd
  • Water Penetration Rating IPX4
  • Beam Distance 50 m
  • Battery Burn Time 12 hr.
  • Weight with Batteries 85 g
  • Flashlight Battery Size AAA
  • Item Headlamp
  • Lumens Range 100 - 249
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 110
  • Flashlight Grade General Purpose
  • Flashlight Beam Type Fixed, Flood, Spot

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list