TACTICAL PRO FOLDING HEADBAND MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACTICAL PRO FOLDING HEADBAND MODEL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELMT15H7F-SV
  • Mfr. Model # MT15H7F-SV
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2500
  • Shipping Weight 1.306 lbs

Product Details

Tactical pro industrial electronic hearing headset for the hearing impaired or critical ambient monitoring application.

Technical Specs

  • Battery Type (2) AA
  • Item Electronic Headset
  • Noise Reduction Rating NRR 26 dB
  • Standards UL
  • Ear Muff Style Over-the-Head
  • Auxiliary Input 2-Pin Proprietary Jack
  • Series TacticalPro
  • Ear Muff Shell Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list