TACTICAL POLO,DARK NAVY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACTICAL POLO,DARK NAVY,L

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XKK9
  • Mfr. Model # 6XKK9
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Tactical Polo
  • Colour Dark Navy
  • Size L
  • Length 30"
  • Material 100% Cotton
  • Type Short Sleeve
  • Fabric Weight 6 Oz/Sq Yard
  • Neck Size 16 to 16-1/2"
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list