TACTICAL/MILITARY FLASHLIGHTS,AA,LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TACTICAL/MILITARY FLASHLIGHTS,AA,LE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHA3
  • Mfr. Model # 6AHA3
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Tactical Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included No,Battery Burn Time 8 hr.,Length 6 In.,80 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material Aluminum,Switch Type Push Button,Battery Type Alkaline,Beam Distance 100 ft.,Light Output 80 L,Light Output Modes 1,Weight with Batteries 8.8 oz.

Technical Specs

  • Batteries Included No
  • Number of Batteries 2
  • Item Tactical Handheld Flashlight
  • Length 6"
  • Lumens 80
  • Switch Type Push Button
  • Body Dia. 0.69"
  • Body Colour Black
  • Rechargeable No
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Beam Distance 80 m
  • Battery Burn Time 8 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 8.8 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Run Time on High Setting 3 hr.
  • Lumens Range 50 - 99
  • Maximum Lumens Output 80
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list