Skip Content
TACTICAL,IMPACT PROTECTION,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACTICAL,IMPACT PROTECTION,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN577-11
  • Mfr. Model # 577-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Law Enforcement, Postal Service, Military,
  • Colour Black
  • Item Glove
  • Size X-Large
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Palm Material Synthetic Leather
  • Back Material Spandex w/TPR Impact Protection
  • Thumb Style Straight
  • Finger Style Full Finger
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Nylon
  • Cut-Resistant Material Synthetic Leather
  • Length 8"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list