TACTICAL,IMPACT PROTECTION,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACTICAL,IMPACT PROTECTION,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN577-09
  • Mfr. Model # 577-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Application Law Enforcement, Postal Service, Military,
  • Item Glove
  • Size Medium
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Thumb Style Straight
  • Back Material Spandex w/TPR Impact Protection
  • Palm Material Synthetic Leather
  • Stitching Material Nylon
  • Cut-Resistant Material Synthetic Leather
  • Finger Style Full Finger
  • Length 8"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list