Skip Content
TACTICAL GEAR BAG,BLK,NYLON,10X34X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACTICAL GEAR BAG,BLK,NYLON,10X34X1

DAMASCUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JYC2
  • Mfr. Model # 3JYC2
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Features Designed To Carry Crowd Control And/Or Swat Gear, Includes A Separate Helmet Storage Area, Water Resistant, Heavy-Duty Zippers And Removable Nylon Web Shoulder Strap, Nylon Web Carry Handles, Removable Rigid Bottom, Padded Exterior Walls In Helmet Compartment, 3 Zippered Cargo Pockets And 2 Zippered Mesh Pockets On Exterior, Hook And Loop Straps On The Padded Top For A Baton Or Flashlight
  • Item Tactical Gear Bag
  • Colour Black
  • Material Cordura Nylon
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list