Skip Content
TACTICAL DUTY X-SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACTICAL DUTY X-SMALL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN507-07
  • Mfr. Model # 507-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Application Law Enforcement, Postal Service, Military,
  • Item Glove
  • Size X-Small
  • Closure Type SuperCuff(R)
  • Cuff SuperCuff(R)
  • Thumb Style Straight
  • Palm Material Cotton/Polyester/PU
  • Back Material Spandex
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Length 8"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list