Skip Content
TACTICAL DUTY SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACTICAL DUTY SMALL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN507-08
  • Mfr. Model # 507-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Law Enforcement, Postal Service, Military,
  • Colour Black
  • Item Glove
  • Size Small
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Back Material Spandex
  • Palm Material Cotton/Polyester/PU
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Length 8"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list