TACTICAL DUTY PLUS SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACTICAL DUTY PLUS SMALL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN517-08
  • Mfr. Model # 517-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Item Glove
  • Application Law Enforcement, Postal Service, Military,
  • Size Small
  • Cuff SuperCuff(R)
  • Closure Type SuperCuff(R)
  • Palm Material Cotton/Polyester/PU
  • Back Material Neoprene
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Length 8"
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list