Skip Content
TACT GOGGLE, TAN FRM/GRY LENS HC/AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACT GOGGLE, TAN FRM/GRY LENS HC/AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0761D
  • Mfr. Model # S0761D
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.59 lbs

Technical Specs

  • Frame Colour Tan
  • Item Tactical Goggle
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material TPU
  • Lens Colour Gray
  • Standards ANSI, CSA
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Strap Material Dacron(R)
  • Primary Lens Color Gray
  • Protective Goggle Item Tactical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list