TACLITE PRO PANT,MENS,KHAKI,36X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TACLITE PRO PANT,MENS,KHAKI,36X34

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YKX0
  • Mfr. Model # 6YKX0
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Colour TDU Khaki
  • Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
  • Material 65%/35% Poly Cotton/Ripstop
  • Size 36
  • Pockets 8
  • Item Men's Taclite Pant
  • Fabric Weight 6.14 Oz
  • Inseam 34"
  • Fits Waist Size 36 to 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list