TACLITE PRO PANT,MENS,KHAKI,32X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACLITE PRO PANT,MENS,KHAKI,32X32

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YKV9
  • Mfr. Model # 6YKV9
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
  • Colour TDU Khaki
  • Item Men's Taclite Pant
  • Material 65%/35% Poly Cotton/Ripstop
  • Pockets 8
  • Size 32
  • Fabric Weight 6.14 Oz
  • Fits Waist Size 32 to 33"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list