Skip Content
TACLITE PRO PANT,MENS,BLACK,36X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACLITE PRO PANT,MENS,BLACK,36X32

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YKK9
  • Mfr. Model # 6YKK9
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Colour Black
  • Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
  • Pockets 8
  • Item Men's Taclite Pant
  • Material 65%/35% Poly Cotton/Ripstop
  • Size 36
  • Fabric Weight 6.14 Oz
  • Inseam 32"
  • Fits Waist Size 36 to 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list