TACLITE PRO PANT,MENS,BLACK,34X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACLITE PRO PANT,MENS,BLACK,34X32

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YKK8
  • Mfr. Model # 6YKK8
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Colour Black
  • Item Men's Taclite Pant
  • Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
  • Size 34
  • Material 65%/35% Poly Cotton/Ripstop
  • Pockets 8
  • Fabric Weight 6.14 Oz
  • Fits Waist Size 34 to 35"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list