Skip Content
TACKY MAT BASE 38 X 38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACKY MAT BASE 38 X 38 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GRF9
  • Mfr. Model # 6GRF9
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 1621
  • Shipping Weight 9.47 lbs

Product Details

Colour is white. Construction is PVC foam and rubber. 2mil thickness.

Technical Specs

  • Colour White
  • Length 38"
  • Width 38"
  • Item Tacky Mat Base
  • Tacky Mat Base Surface Material PVC Foam
  • Fits Mat Size 36" x 36"
  • Tacky Mat Base Backing Material Rubber
  • Tacky Mat Base Thickness 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list