Skip Content
TACKY MAT BASE 26 X 47 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACKY MAT BASE 26 X 47 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GRF2
  • Mfr. Model # 6GRF2
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.62 lbs

Technical Specs

  • Colour Gray
  • Length 47"
  • Width 26"
  • Item Tacky Mat Base
  • Tacky Mat Base Surface Material PVC Foam
  • Fits Mat Size 24" x 45"
  • Tacky Mat Base Thickness 5.0 mm
  • Tacky Mat Base Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list