Skip Content
TACKY MAT BASE 26 X 38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACKY MAT BASE 26 X 38 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GRE9
  • Mfr. Model # 6GRE9
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 1621
  • Shipping Weight 6.45 lbs

Product Details

Colour is gray. Construction is PVC foam and rubber. 2mil thickness.

Technical Specs

  • Colour Gray
  • Item Tacky Mat Base
  • Length 38"
  • Tacky Mat Base Surface Material PVC Foam
  • Width 26"
  • Fits Mat Size 24" x 36"
  • Tacky Mat Base Backing Material Rubber
  • Tacky Mat Base Thickness 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list