Skip Content
TACKY MAT BASE 20 X 38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACKY MAT BASE 20 X 38 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GRE1
  • Mfr. Model # 6GRE1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 1621
  • Shipping Weight 4.65 lbs

Product Details

Colour is white. Construction is PVC foam and rubber. 2mil thickness.

Technical Specs

  • Colour White
  • Item Tacky Mat Base
  • Length 38"
  • Width 20"
  • Fits Mat Size 18" x 36"
  • Tacky Mat Base Surface Material PVC Foam
  • Tacky Mat Base Backing Material Rubber
  • Tacky Mat Base Thickness 5.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List