TACKER 4-IN-1 MULTI-TACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACKER 4-IN-1 MULTI-TACKER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHTTR410
  • Mfr. Model # DWHTTR410
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1092
  • Shipping Weight 1.74 lbs

Technical Specs

  • Item Tacker Gun
  • Staple Type Multiple
  • Staple Capacity 200
  • Nail Capacity 50
  • Features Easy-Squeeze Grip
  • For Use With Stanley Staples
  • Body Material Steel
  • Includes Stapler Only
  • Overall Length 11-3/8"
  • Power Source Manual
  • Body Colour Yellow/Black
  • Primary Application General Purpose
  • Nail Type Brad Nail
  • Leg Length 1/4" - 9/16"
  • Fits Wire Dia. Not Specified
  • Crown Width 5/16"
  • Nail Length 1/2" - 5/8"
  • Duty Rating Light and Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list