Skip Content
TACHOMETER POCKET DIGITAL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TACHOMETER POCKET DIGITAL HAND

MONARCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNIPT99
  • Mfr. Model # PT99
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1276
  • Shipping Weight 0.7 lbs

Product Details

Pocket Tach 99 is a digital battery-powered portable non-contact optical tachometer which operates up to 36 inches from a reflective target using an LED light source.

Technical Specs

  • Item Tachometer
  • Features All Pocket Tach Series Instruments Provide a Unique Ergonomic Design Which Allows You to Safely Observe Both the Display and the Rotating Target At the Same Time
  • Includes 12" Reflective Tape, 2 AA Batteries, Instructions
  • Indicator 5 Digits, 5 Alpha LCD Display
  • Display 5 Digits, 5 Alpha-Numeric LCD
  • Memory Maximum, Minimum and Last reading
  • Standards CE Compliant, IEC1010-1
  • Working Angle +/-45 deg.
  • Light Source LED
  • Contact / Noncontact Non-Contact
  • Noncontact RPM Range 5 - 99,999
  • Working Distance 3 ft.
  • RPM Resolution 0.001 - 1
  • RPM Accuracy +/-0.01%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list