TACHOMETER LASER/PHOTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACHOMETER LASER/PHOTO

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIPCT900
  • Mfr. Model # PCT900
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1277
  • Shipping Weight 1.0 lbs

Product Details

Contact/non-contact tachometer. Ideal for a wide variety of RPM and surface speed measurements. Measures: rotational speed (RPM), total revolutions (REV), surface speed (in./min, m/min, yd./min, ft./min) and length (m, yd., ft.). Non-contact RPM measurements up to 100 cm from target. 40 point memory: 10 selectable max., 10 selectable min., 10 selectable avg., and 10 selectable data measurements. LCD display. 1 second response time. Includes: cone adapter, funnel adapter, contact adapter, master

Technical Specs

  • Item Tachometer
  • Features Also Measures Any Dimension of a Stationary Object, Stores and Indexes Up to 40 Measurements, Auto Ranging
  • Includes Three Rubber Rpm Adaptors, Rubber or Plastic Surface Speed Wheel, Custom Hard Plastic Carrying Case, Battery, 20"(500mm) of #rt800 Adhesive Reflective Tape
  • Display 5 Digit LCD
  • Speed Accuracy +/-0.05% + 1 Digit
  • Speed (M/Min) 0.6 - 2500
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 6 - 25,000
  • Noncontact RPM Range 6 - 99,999
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.01%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list