TACHOMETER HNDHLD CNTCT/NON-CNTCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TACHOMETER HNDHLD CNTCT/NON-CNTCT

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTACH20
  • Mfr. Model # TACH20
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1277
  • Shipping Weight 1.35 lbs

Product Details

Handheld tachometer that accurately measures rotational or surface speed as well as length. Contact and non-contact measurement. RPM Range: Optical 1-99,000, Mechanical 1-19,999. Max optical working distance 24 inches. Includes 6 adapters, carrying case,

Technical Specs

  • Features Measures Rotational and Surface Speed, Built-In Memory, Easy to Select Units and Mode Functions
  • Includes 6 Adapters, Carrying Case, Reflective Tapes, Batteries and User Manual
  • Item Combo Tachometer
  • Standards CE Compliant
  • Memory Built-In
  • Speed (M/Min) 0.1 - 1524
  • Display Large LCD Display
  • Light Source Incandescent
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 1 - 19,999
  • Working Distance 2 ft.
  • Speed (FPM) 0.40 - 5,000
  • Noncontact RPM Range 1 - 99,999
  • Velocity Not Specific
  • Vibration Accuracy Not Specific
  • Speed Accuracy Not Specific
  • Working Angle Not Specific
  • Frequency Range Not Specific
  • RPM Accuracy +/-0.02% +/-1 Digit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list