Discontinued with Replacement
TACHOMETER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACHOMETER DIGITAL

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST6236B
  • Mfr. Model # ST6236B
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs
Suggested Replacement Product
TACHOMETER,CONTACT/NON-CONTACT,LASER

Your Price: NA

Product Details

Supplied with adapters for mpm, rpm and surface speed measurements. Non-contact fuction utilizes laser light beam for improved accuracy. Recalls max/min and last values. Large,easy to read display. Autoranging with 0.05% accuracy. Includes battery and car

Technical Specs

  • Includes Large and Small Cone Tip, Battery, Carrying Case
  • Item Contact/Non-Contact Tachometer
  • Features Dual Function (Contact and Non-Contact), Recalls Max/Min and Last Values, Includes Battery
  • Display 5 Digit LCD
  • Calibration Certificate Optional
  • Memory Last/Min/Max
  • Speed (M/Min) 0.05 to 1,999 mpm
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 5 - 19,999
  • RPM Accuracy +/-0.05% +1 Digit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list