Skip Content
TACHOMETER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TACHOMETER DIGITAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT982-552
  • Mfr. Model # 982-552
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1277
  • Shipping Weight 0.86 lbs

Product Details

Digital Hand Tachometer, Contact/Non-Contact, RPM Range 6 - 25,000 (Contact)6 - 99,999 (Non-Contact), Accuracy +/-0.4 Percent, Display 5 Digit LCD, Memory Stores Min, Max, Final, Features Diode Detection, Measures Total Revolutions, Revolutions Per Minute, Surface Speed, Length, Makes Both Contact and Non-Contact Measurements, NIST Calibration Certificate, Includes Plastic Carrying Case, Batteries, Cone Adapter, Contact Adapter, Funnel Adapter, 6 In. Measuring Wheel

Technical Specs

  • Features New Digital Hand Tachometers are Compact and Easy to Handle, Supplied with Plastic Carrying Case
  • Display 5 Digit LCD
  • Item Digital Tachometer
  • Includes Plastic Carrying Case, Batteries, Cone Adapter, Contact Adapter, Funnel Adapter, 6" Measuring Wheel
  • Calibration Certificate NIST
  • Memory Maximum, Minimum and Last reading
  • Contact / Noncontact Contact, Non-Contact
  • Light Source Incandescent
  • Contact RPM Range 6 - 25,000
  • Noncontact RPM Range 6 - 99,999
  • Working Distance 2 ft.
  • Indicator Laser Diode
  • Standards NIST
  • Speed Accuracy +/-0.4%
  • RPM Accuracy +/-0.4%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list