Discontinued with Replacement
TACHOMETER DIGITAL W/NIST CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TACHOMETER DIGITAL W/NIST CERT

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST6236B-NIST
  • Mfr. Model # ST6236B-NIST
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
LASER PHOTO TACHOMETER WITH CALIBRATION

Your Price: NA

Technical Specs

  • Includes Battery, Carry Case
  • Display LCD
  • Item Tachometer
  • Speed (M/Min) 0.05 - 1,999
  • Calibration Certificate Yes
  • Noncontact RPM Range 5 - 99,999
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 0.5 - 19,999
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.05% +1 Digit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list