Skip Content
TACH / SPEED / PULSE METERS 36X72MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACH / SPEED / PULSE METERS 36X72MM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G528
  • Mfr. Model # 12G528
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy 0.05%
  • Includes Instructions and Mounting Bracket
  • Item Panel Mount Tachometers
  • Display 5 Digit LCD
  • Resolution 0.05
  • Input 4.5 - 24 VDC
  • RPM -19,999 - 99,999
  • Power Requirement 100 - 240 VAC 50/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list