TACH / SPEED / PULSE METERS 1/8 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TACH / SPEED / PULSE METERS 1/8 DIN

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G532
  • Mfr. Model # 12G532
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Accuracy 0.05%
  • Item Panel Mount Tachometers
  • Input 4.5 - 24 VDC
  • Display 5 Digit LCD
  • Includes Instructions and Mounting Bracket
  • Resolution 0.05
  • RPM -19,999 - 99,999
  • Power Requirement 100 - 240 VAC 50/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list