Skip Content
TACH/PUSLE INDICATOR 1/32 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TACH/PUSLE INDICATOR 1/32 DIN

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G527
  • Mfr. Model # 12G527
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Accuracy 0.1%
  • Includes Instructions and Mounting Bracket
  • Item Panel Mount Tachometers
  • Input 3 - 30 VAC or 30 - 240 VAC
  • Resolution 0.1
  • RPM 7,000
  • Display 5 Digit LCD
  • Power Requirement Built-in Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list