Skip Content
TABLE SPRING SELF ELEVATING 460 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE SPRING SELF ELEVATING 460 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESETS460
  • Mfr. Model # ETS460
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 1944
  • Shipping Weight 184.0 lbs

Product Details

Self-elevating table is designed to automatically raise or lower as materials are removed or added to the platform, keeping material at an ergonomic work height. It increases productivity while reducing potentially harmful bending and twisting motions.

Technical Specs

  • Item Self-Elevating Spring Table
  • Load Capacity 460 lbs.
  • Overall Length 33-1/2"
  • Overall Height 40"
  • Overall Width 21-1/8"
  • Platform Width 20"
  • Platform Length 20"
  • Lifting Height Min. 11"
  • Lifting Height Max. 33"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake
  • Caster Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list