Skip Content
Discontinued with Replacement
TABLE SAW 13.0A 3650RPM W/RSTAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TABLE SAW 13.0A 3650RPM W/RSTAND

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW744XRS
  • Mfr. Model # DW744XRS
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs
Suggested Replacement Product
SAW, TABLE 10IN WITH ROLLING STAND

Price: NA

Product Details

Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., 15 Amps AC, No Load RPM 3,650, Blade Tilt Right/Left, Depth of Cut @ 90 Deg. 3-1/8 In., Depth of Cut @ 45 Deg. 2-1/4 In., Cutting Capacity Rip Left 15-1/2 In., Cutting Capacity Rip Right 24-1/2 In

Technical Specs

  • Material Aluminum
  • Item Portable Table Saw
  • Includes 24-Tooth 10" Carbide Blade, Folding Table Saw Stand Mfr. No. DW7440, Mitre Gauge, Push Stick
  • Phase 1
  • Hz 60
  • No Load RPM 3,650
  • Table Surface w/Extension 26-1/2" x 19-1/4"
  • Voltage BlankValue
  • Arbor Size 5/8"
  • Blade Dia. 10"
  • Amps 15.0
  • Cutting Capacity Rip Right 24-1/2"
  • Cutting Capacity Rip Left 15-1/2"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Table Front of Blade 6"
  • Blade Tilt Right/Left
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list