Skip Content
TABLE SAW 10IN W/STND/BSE/RVNG KNFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE SAW 10IN W/STND/BSE/RVNG KNFE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS4100-09
  • Mfr. Model # 4100-09
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 434
  • Shipping Weight 121.0 lbs

Product Details

Smart Guard system allows superior cutting control. Gravity-Rise(TM) stand.8 inch Treaded Pneumatic Wheels. CSA certified and cUL listed.

Technical Specs

  • Item Worksite Table Saw
  • Includes 10" 40-tooth Carbide-tipped Saw Blade, Rip Fence, Smart Guard System, Push Stick, Gravity-rise(TM) Table Saw Stand with Solid Rubber-like Tires
  • Material Aluminium
  • Motor HP 4
  • Overall Depth 21-1/2"
  • Phase 1
  • Hz 60
  • No Load RPM 3,650
  • Overall Height 36"
  • Table Surface w/Extension 29" x 29-1/2"
  • Voltage BlankValue
  • Overall Width 40"
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Amps 15
  • Cutting Capacity Rip Right 25"
  • Cutting Capacity Rip Left 9"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Table Front of Blade 7"
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Blade Tilt Right/Left
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list