TABLE RANGE,650/1000 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE RANGE,650/1000 W

CADCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZY89
  • Mfr. Model # 4ZY89
  • UNSPSC # 48101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Height (In.) 2-1/2
  • Length (In.) 19-1/4
  • Item Table Range
  • Number of Elements 2
  • Includes -
  • Width (In.) 11
  • Voltage 120
  • Watts 650/1000
  • Element Type Solid
  • Standards UL,C-UL, CSA Approved
  • Heating Elements Infinite Heat Controls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list