Skip Content
TABLE RANGE,1500 W,120 VAC,SOLID EL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE RANGE,1500 W,120 VAC,SOLID EL

CADCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZY90
  • Mfr. Model # 4ZY90
  • UNSPSC # 48101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Height (In.) 3
  • Includes -
  • Length (In.) 16-1/4
  • Item Table Range
  • Number of Elements 1
  • Width (In.) 12
  • Voltage 120
  • Element Type Solid
  • Watts 1500
  • Heating Elements Infinite Heat Controls
  • Standards UL,C-UL, CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list