Skip Content
TABLE POST HYDRAULIC 32 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE POST HYDRAULIC 32 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT60-3248
  • Mfr. Model # HT60-3248
  • UNSPSC # 27120000
  • CATALOGUE PAGE # 1941
  • Shipping Weight 556.0 lbs

Product Details

Hydraulic post table is built for heavy-duty shop use and includes a platform that swivels for use as a turntable. Perfect for material handling applications such as: lifting dies and castings, moving machine parts, positioning welders' work, and leveling feed material for pump presses.

Technical Specs

  • Includes (2) Rigid, (2) Swivel with Locking Brake
  • Item Hydraulic Post Table
  • Load Capacity 6000 lbs.
  • Number of Posts 4
  • Overall Height 36"
  • Overall Length 55"
  • Overall Width 32"
  • Platform Length 48"
  • Platform Width 32"
  • Lifting Height Max. 54"
  • Lifting Height Min. 36"
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Locking Brake

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list