Skip Content
TABLE POST HYDRAULIC 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE POST HYDRAULIC 24 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT60-2436
  • Mfr. Model # HT60-2436
  • UNSPSC # 27120000
  • CATALOGUE PAGE # 1941
  • Shipping Weight 477.0 lbs

Product Details

Hydraulic post table is built for heavy-duty shop use. They are good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs.

Technical Specs

  • Load Capacity 6,000 lbs.
  • Item Hydraulic Post Table
  • Number of Posts 4
  • Overall Height 36"
  • Overall Length 48"
  • Overall Width 24"
  • Platform Length 36"
  • Platform Width 24"
  • Lifting Height Min. 36"
  • Lifting Height Max. 54"
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Locking Brake

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list