Skip Content
TABLE POST HYDRAULIC 16 X 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE POST HYDRAULIC 16 X 16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT02-1616
  • Mfr. Model # HT02-1616
  • UNSPSC # 27120000
  • CATALOGUE PAGE # 1941
  • Shipping Weight 126.0 lbs

Product Details

Hydraulic post table is built for heavy-duty shop use and includes a platform that swivels for use as a turntable. Perfect for material handling applications such as: lifting dies and castings, moving machine parts, positioning welders' work, and leveling feed material for pump presses.

Technical Specs

  • Item Hydraulic Post Table
  • Load Capacity 200 lbs.
  • Material Steel
  • Number of Posts 1
  • Overall Height 31"
  • Overall Length 19-1/2"
  • Overall Width 16"
  • Wheel Material Polypropylene
  • Platform Width 16"
  • Caster Wheel Dia. 4"
  • Lifting Height Min. 31"
  • Platform Length 16"
  • Lowered Height 31"
  • Lifting Height Max. 49"
  • Raised Height 49"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Locking Brake
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List