Skip Content
TABLE POST HYD FOOT PUMP 30 X 36 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TABLE POST HYD FOOT PUMP 30 X 36 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT403036
  • Mfr. Model # HT403036
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 462.0 lbs

Technical Specs

  • Item Hydraulic Post Table
  • Overall Height 36"
  • Load Capacity 4,000 lbs.
  • Number of Posts 4
  • Overall Width 30"
  • Overall Length 51-11/16"
  • Platform Length 36"
  • Platform Width 30"
  • Lifting Height Min. 36"
  • Lifting Height Max. 54"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Locking Brake
  • Caster Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list