Skip Content
TABLE POST HYD DC POWER 32 X 48 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TABLE POST HYD DC POWER 32 X 48 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHT603248DC
  • Mfr. Model # HT603248DC
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 508.0 lbs

Technical Specs

  • Item Hydraulic Post Table
  • Load Capacity 6,000 lbs.
  • Material Steel
  • Number of Posts 4
  • Overall Length 54"
  • Overall Height 42-5/8"
  • Overall Width 32"
  • Wheel Material Phenolic
  • Platform Length 48"
  • Platform Width 32"
  • Caster Wheel Dia. 4"
  • Lowered Height 36"
  • Lifting Height Min. 36"
  • Lifting Height Max. 54"
  • Raised Height 54"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Locking Brake

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List