Skip Content
TABLE PORTABLE HIGH DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE PORTABLE HIGH DECK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHMT3048-2-95
  • Mfr. Model # HMT3048-2-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Gray
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Finish Textured Powder Coat
  • Gauge 14
  • Number of Shelves 2
  • Item High Deck Portable Table
  • Load Capacity 1200 lbs.
  • Overall Height 30-1/4"
  • Overall Width 30"
  • Overall Length 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Caster Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list