TABLE PORTABLE HIGH DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE PORTABLE HIGH DECK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHMT2448-2-95
  • Mfr. Model # HMT2448-2-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Colour Gray
  • Gauge 14
  • Material 14 ga. Shelves, 1-1/2" x 1/8" Angle Frame
  • Item High Deck Portable Table
  • Load Capacity 1,200 lbs.
  • Number of Shelves 2
  • Overall Length 48"
  • Overall Height 30-1/4"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Caster Size 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list