TABLE LIFT HYDR 5 FT X 30IN DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE LIFT HYDR 5 FT X 30IN DECK

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES492128
  • Mfr. Model # 492128
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 423.0 lbs

Product Details

Long-deck hydraulic foot-operated lift tables. Standard lift height 30 in. - 48 in. 1?4 in. steel with 10-gauge steel top. Precision telescoping guide tubes. 4 swivel 5 in. diameter steel wheels. 2 floor locks. Custom capacities up to 6,000 lbs, lift ranges and power options available.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list